Straight Sided Cap, Yellow, Silicone 500 PK
Mfr # SC218 SH-51213
Zoro # G2688711
product price: $59.89
/pk 500, $0.12/eaKey Features
Color
Yellow
Material
Silicone
Includes Flange
No
Series
SC-SH
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC218 SH-51213
Zoro #
G2688711
UPC #
-
Country of Origin
China
Dimensions
Inside Length
0.218 in
Outside Diameter
0.338 in
Inside Diameter
0.218 in
Details
Item
Straight Sided Cap
Color
Yellow
Material
Silicone
Includes Flange
No
Series
SC-SH
Cap Top Style
Plain
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Tab Style
Center Pull
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
Shape
Round
Description
Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.