Straight Sided Cap, Yellow, Silicone 500 PK
Mfr # SC375 SH-51243
Zoro # G2689116
product price: $82.39
/pk 500, $0.16/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC375 SH-51243
Zoro #
G2689116
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.505 in
Inside Length
0.375 in
Fits Thread Size
M10
Inside Diameter
0.375 in
Details
Item
Straight Sided Cap
Color
Yellow
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Shape
Round
Includes Pull Tab
No
Tab Style
Center Pull
Cap Top Style
Plain
Series
SC-SH
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Includes Tear Tab
No
For Fitting Type
Metric
Use with Surface Type
Threaded
Description
Straight Sided Cap, SC-SH Series, Fits Thread Size M10, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.