Straight Sided Caps, PK 20
Mfr # SC1350
Zoro # G814385758
product price: $72.35
/pk 20, $3.62/eaKey Features
Color
White
Material
Silicone
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC1350
Zoro #
G814385758
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1.35 in
Details
Color
White
Item
Straight Sided Caps
Material
Silicone
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Cap Top Style Plain, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.