Zoro Homepage

Straight Sided Caps, PK 20

  • Mfr # SC1500

  • Zoro # G314385760


product price: $69.19
/pk 20, $3.46/ea

Key Features

Material
Silicone
Color
Pink
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1500
Zoro #
G314385760
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1.5 in

Details

Item
Straight Sided Caps
Material
Silicone
Color
Pink
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Hardness
Shore A: 25-80
Shape
Round

Description

Straight Sided Caps, Cap Top Style Plain, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.