Straight Sided Caps, PK 20
Mfr # SC1625-2000
Zoro # G914385726
product price: $121.99
/pk 20, $6.10/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC1625-2000
Zoro #
G914385726
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1.625 in
Details
Item
Straight Sided Caps
Color
Clear
Material
Silicone
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Cap Top Style Plain, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.