Straight Sided Caps, PK 20
Mfr # SC2000
Zoro # G014385787
product price: $147.99
/pk 20, $7.40/ea
Free Shipping & Returns
Key Features
Color
Light Blue
Material
Silicone
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC2000
Zoro #
G014385787
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
2 in
Details
Color
Light Blue
Material
Silicone
Item
Straight Sided Caps
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Shape
Round
Description
Straight Sided Caps, Cap Top Style Plain, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.