Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Caps, PK 200

  • Mfr # SC100

  • Zoro # G214385792


product price: $65.99
/pk 200, $0.33/ea

Key Features

Color
Light Green
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Use with Surface Type
Threaded
For Fitting Type
Metric, UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC100
Zoro #
G214385792
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
4-40
Inside Diameter
0.1 in

Details

Color
Light Green
Item
Straight Sided Caps
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Use with Surface Type
Threaded
For Fitting Type
Metric, UNC
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Shape
Round

Description

Straight Sided Caps, Fits Thread Size 4-40, Threaded, Cap Top Style Plain, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.