Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Caps, PK 200

  • Mfr # SC109-0500

  • Zoro # G914385764


product price: $61.35
/pk 200, $0.31/ea

Key Features

Material
Silicone
Color
Yellow
Use with Surface Type
Threaded
Maximum Intermittent Temperature
600 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC109-0500
Zoro #
G914385764
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
5-40
Inside Diameter
0.109 in

Details

Material
Silicone
Color
Yellow
Item
Straight Sided Caps
Use with Surface Type
Threaded
Maximum Intermittent Temperature
600 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
For Fitting Type
UNC
Cap Top Style
Plain
Shape
Round
Hardness
Shore A: 25-80

Description

Straight Sided Caps, Fits Thread Size 5-40, Threaded, Cap Top Style Plain, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.