Straight Sided Caps, PK 200
Mfr # SC125-0500
Zoro # G314385814
product price: $69.19
/pk 200, $0.35/eaKey Features
Color
Light Blue
Material
Silicone
For Fitting Type
UNC
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC125-0500
Zoro #
G314385814
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
6-32
Inside Diameter
0.125 in
Details
Color
Light Blue
Item
Straight Sided Caps
Material
Silicone
For Fitting Type
UNC
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Cap Top Style
Plain
Maximum Continuous Temperature
450 Degrees F
Use with Surface Type
Threaded
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Fits Thread Size 6-32, Threaded, Cap Top Style Plain, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.