Straight Sided Caps, PK 200
Mfr # SC140-0500
Zoro # G414385776
product price: $73.15
/pk 200, $0.37/eaKey Features
Material
Silicone
Color
Clear
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC140-0500
Zoro #
G414385776
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.14 in
Details
Material
Silicone
Color
Clear
Item
Straight Sided Caps
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Cap Top Style Plain, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.