Straight Sided Caps, PK 200
Mfr # SC140
Zoro # G614385767
product price: $76.99
/pk 200, $0.38/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
White
Maximum Intermittent Temperature
600 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC140
Zoro #
G614385767
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.14 in
Details
Material
Silicone
Item
Straight Sided Caps
Color
White
Maximum Intermittent Temperature
600 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Cap Top Style Plain, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.