Straight Sided Caps, PK 200
Mfr # SC148-0500
Zoro # G514385751
product price: $74.65
/pk 200, $0.37/eaKey Features
Color
Dark Blue
Material
Silicone
For Fitting Type
Metric
Reusable
Yes
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC148-0500
Zoro #
G514385751
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
M4
Inside Diameter
0.148 in
Details
Color
Dark Blue
Material
Silicone
Item
Straight Sided Caps
For Fitting Type
Metric
Reusable
Yes
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Use with Surface Type
Threaded
Hardness
Shore A: 25-80
Shape
Round
Description
Straight Sided Caps, Fits Thread Size M4, Threaded, Cap Top Style Plain, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.