Zoro Homepage

Straight Sided Caps, PK 200

  • Mfr # SC148

  • Zoro # G114385786


product price: $86.45
/pk 200, $0.43/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Cap Top Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC148
Zoro #
G114385786
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
M4
Inside Diameter
0.148 in

Details

Item
Straight Sided Caps
Color
Pink
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Cap Top Style
Plain
Maximum Continuous Temperature
450 Degrees F
Use with Surface Type
Threaded
For Fitting Type
Metric
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Hardness
Shore A: 25-80
Shape
Round

Description

Straight Sided Caps, Fits Thread Size M4, Threaded, Cap Top Style Plain, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.