Straight Sided Caps, PK 200
Mfr # SC156-0500
Zoro # G314385777
product price: $75.45
/pk 200, $0.38/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Light Green
Reusable
Yes
Fits Thread Size
8-32
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC156-0500
Zoro #
G314385777
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
8-32
Inside Diameter
0.156 in
Details
Material
Silicone
Color
Light Green
Item
Straight Sided Caps
Reusable
Yes
Cap Top Style
Plain
Use with Surface Type
Threaded
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
For Fitting Type
UNC
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Shape
Round
Description
Straight Sided Caps, Fits Thread Size 8-32, Threaded, Cap Top Style Plain, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.