Straight Sided Caps, PK 200
Mfr # SC156-1250
Zoro # G014385718
product price: $89.59
/pk 200, $0.45/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Clear
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC156-1250
Zoro #
G014385718
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
8-32
Inside Diameter
0.156 in
Details
Material
Silicone
Item
Straight Sided Caps
Color
Clear
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
For Fitting Type
UNC
Use with Surface Type
Threaded
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Fits Thread Size 8-32, Threaded, Cap Top Style Plain, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.