Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Caps, PK 200

  • Mfr # SC172

  • Zoro # G714385735


product price: $89.59
/pk 200, $0.45/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Light Blue
For Fitting Type
UNC
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC172
Zoro #
G714385735
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
10-24
Inside Diameter
0.172 in

Details

Material
Silicone
Color
Light Blue
Item
Straight Sided Caps
For Fitting Type
UNC
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
Use with Surface Type
Threaded
Reusable
Yes
Hardness
Shore A: 25-80
Shape
Round

Description

Straight Sided Caps, Fits Thread Size 10-24, Threaded, Cap Top Style Plain, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.