Straight Sided Caps, PK 200
Mfr # SC180
Zoro # G514385720
product price: $91.15
/pk 200, $0.46/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Cap Top Style
Plain
Fits Thread Size
M5
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC180
Zoro #
G514385720
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
M5
Inside Diameter
0.18 in
Details
Item
Straight Sided Caps
Color
Black
Material
Silicone
Cap Top Style
Plain
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
For Fitting Type
Metric
Use with Surface Type
Threaded
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Fits Thread Size M5, Threaded, Cap Top Style Plain, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.