Zoro Homepage

Straight Sided Caps, PK 200

  • Mfr # SC187

  • Zoro # G614385729


product price: $95.89
/pk 200, $0.48/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
For Fitting Type
UNC
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC187
Zoro #
G614385729
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
12-24
Inside Diameter
0.187 in

Details

Color
Clear
Material
Silicone
Item
Straight Sided Caps
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
For Fitting Type
UNC
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Cap Top Style
Plain
Use with Surface Type
Threaded
Shape
Round
Hardness
Shore A: 25-80

Description

Straight Sided Caps, Fits Thread Size 12-24, Threaded, Cap Top Style Plain, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.