Zoro Homepage

Straight Sided Caps, PK 200

  • Mfr # SC93

  • Zoro # G214385785


product price: $59.75
/pk 200, $0.30/ea

Key Features

Color
Pink
Material
Silicone
For Fitting Type
UNC
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC93
Zoro #
G214385785
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
3-48
Inside Diameter
0.093 in

Details

Color
Pink
Item
Straight Sided Caps
Material
Silicone
For Fitting Type
UNC
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Use with Surface Type
Threaded
Shape
Round
Hardness
Shore A: 25-80

Description

Straight Sided Caps, Fits Thread Size 3-48, Threaded, Cap Top Style Plain, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.