Straight Sided Caps, PK 50
Mfr # SC1000
Zoro # G314385739
product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns
Key Features
Color
Light Green
Material
Silicone
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC1000
Zoro #
G314385739
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1 in
Details
Color
Light Green
Item
Straight Sided Caps
Material
Silicone
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Cap Top Style Plain, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.