Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Caps, PK 50

  • Mfr # SC535

  • Zoro # G214385747


product price: $61.35
/pk 50, $1.23/ea

Key Features

Material
Silicone
Color
Yellow
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Fits Thread Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC535
Zoro #
G214385747
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
M14
Inside Diameter
0.535 in

Details

Item
Straight Sided Caps
Material
Silicone
Color
Yellow
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Use with Surface Type
Threaded
For Fitting Type
Metric
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Hardness
Shore A: 25-80

Description

Straight Sided Caps, Fits Thread Size M14, Threaded, Cap Top Style Plain, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.