Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Caps, PK 50

  • Mfr # SC562

  • Zoro # G914385757


product price: $62.89
/pk 50, $1.26/ea

Key Features

Color
Light Blue
Material
Silicone
Reusable
Yes
For Fitting Type
Metric
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC562
Zoro #
G914385757
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
M15
Inside Diameter
0.562 in

Details

Color
Light Blue
Item
Straight Sided Caps
Material
Silicone
Reusable
Yes
For Fitting Type
Metric
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Use with Surface Type
Threaded
Hardness
Shore A: 25-80
Shape
Round

Description

Straight Sided Caps, Fits Thread Size M15, Threaded, Cap Top Style Plain, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.