Straight Sided Caps, PK 50
Mfr # SC600
Zoro # G814385765
product price: $64.45
/pk 50, $1.29/eaKey Features
Color
Black
Material
Silicone
Use with Surface Type
Threaded
For Fitting Type
Metric, UNC
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC600
Zoro #
G814385765
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
5/8-11
Inside Diameter
0.6 in
Details
Item
Straight Sided Caps
Color
Black
Material
Silicone
Use with Surface Type
Threaded
For Fitting Type
Metric, UNC
Cap Top Style
Plain
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Fits Thread Size 5/8-11, Threaded, Cap Top Style Plain, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.