Straight Sided Caps, PK 50
Mfr # SC625
Zoro # G614385842
product price: $67.19
/pk 50, $1.34/eaKey Features
Material
Silicone
Color
Clear
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC625
Zoro #
G614385842
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.625 in
Details
Material
Silicone
Color
Clear
Item
Straight Sided Caps
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Cap Top Style Plain, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.