Straight Sided Caps, PK 50
Mfr # SC730
Zoro # G314385807
product price: $72.35
/pk 50, $1.45/eaKey Features
Material
Silicone
Color
Light Green
Maximum Continuous Temperature
450 Degrees F
For Fitting Type
Metric
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC730
Zoro #
G314385807
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
M19
Inside Diameter
0.73 in
Details
Item
Straight Sided Caps
Material
Silicone
Color
Light Green
Maximum Continuous Temperature
450 Degrees F
For Fitting Type
Metric
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Use with Surface Type
Threaded
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Hardness
Shore A: 25-80
Shape
Round
Description
Straight Sided Caps, Fits Thread Size M19, Threaded, Cap Top Style Plain, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.