Straight Sided Caps, PK 50
Mfr # SC750
Zoro # G914385818
product price: $76.99
/pk 50, $1.54/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC750
Zoro #
G914385818
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
M20
Inside Diameter
0.75 in
Details
Item
Straight Sided Caps
Color
Yellow
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
For Fitting Type
Metric
Use with Surface Type
Threaded
Hardness
Shore A: 25-80
Shape
Round
Description
Straight Sided Caps, Fits Thread Size M20, Threaded, Cap Top Style Plain, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.