Straight Sided Caps, PK 50
Mfr # SC780
Zoro # G414385837
product price: $77.79
/pk 50, $1.56/ea
Free Shipping & Returns
Key Features
Color
Light Blue
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC780
Zoro #
G414385837
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.78 in
Details
Color
Light Blue
Material
Silicone
Item
Straight Sided Caps
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Hardness
Shore A: 25-80
Shape
Round
Description
Straight Sided Caps, Cap Top Style Plain, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.