Straight Sided Caps, PK 50
Mfr # SC970
Zoro # G914385795
product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Pink
Cap Top Style
Plain
Fits Thread Size
M25
Use with Surface Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC970
Zoro #
G914385795
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
M25
Inside Diameter
0.97 in
Details
Material
Silicone
Item
Straight Sided Caps
Color
Pink
Cap Top Style
Plain
Use with Surface Type
Threaded
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
For Fitting Type
Metric
Hardness
Shore A: 25-80
Shape
Round
Description
Straight Sided Caps, Fits Thread Size M25, Threaded, Cap Top Style Plain, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.