Sucker Rod Cap, 1.63 in Dia, 7/8 in Fits Bolt Dia, Black, 01-LPE Low Density Polyethylen 140 PK

  • Mfr # SR-7

  • Zoro # G910459476


product price:  $155.99
/pk 140, $1.11/ea
Free Shipping & Returns

Key Features

Diameter
1.63 in
Fits Bolt Diameter
7/8 in
Color
Black
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR-7
Zoro #
G910459476
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.63 in
Fits Bolt Diameter
7/8 in

Details

Item
Sucker Rod Cap
Color
Black
Material
01-LPE Low Density Polyethylen

Description

The SR Series features a non-threaded design for steel sucker rods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.