Sucker Rod Cap, 5/8 in Fits Bolt Dia, Red Uv Hdpe, Hdpe Alathon 5040 600 PK

  • Mfr # PSR-0625

  • Zoro # G310460232


product price:  $306.99
/pk 600, $0.51/ea
Free Shipping & Returns

Key Features

Fits Bolt Diameter
5/8 in
Color
Red Uv Hdpe
Material
Hdpe Alathon 5040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR-0625
Zoro #
G310460232
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Diameter
5/8 in

Details

Item
Sucker Rod Cap
Color
Red Uv Hdpe
Material
Hdpe Alathon 5040

Description

The PSR series is made for high grade, polished stainless steel, sucker rods providing excellent impact protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.