Sucker Rod Cap, 7/8 in Fits Bolt Dia, Orange W/Uv, Hdpe Alathon 5040 100 PK

  • Mfr # PSR-0875

  • Zoro # G610459288


product price:  $193.99
/pk 100, $1.94/ea
Free Shipping & Returns

Key Features

Fits Bolt Diameter
7/8 in
Color
Orange W/Uv
Material
Hdpe Alathon 5040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR-0875
Zoro #
G610459288
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Diameter
7/8 in

Details

Item
Sucker Rod Cap
Color
Orange W/Uv
Material
Hdpe Alathon 5040

Description

The PSR series is made for high grade, polished stainless steel, sucker rods providing excellent impact protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.