Zoro Homepage

SurfaceProtectionTape, Tan, 10ydL, 1inW

  • Mfr # SH-58227

  • Zoro # G814793638


product price: $26.99
/ea

Key Features

Tape Color
Cream
Series
BT100 SH
Tape Backing Material
Rubber
Tape Type
Surface Protection Tape
Product Form
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-58227
Zoro #
G814793638
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
10 yd
Imperial Tape Width
1 in

Details

Item
Rubber Blasting Tape
Tape Color
Cream
Series
BT100 SH
Tape Backing Material
Rubber
Tape Type
Surface Protection Tape
Product Form
Continuous Roll
Tape Resistance Properties
Crack-Resistant
Common Industry
Aerospace, Automotive, Assembly and Manufacturing
Liner Material
Paper
Tape Brand
Caplugs
Tape Adhesive Material
Acrylic
Tape Sub-Type
Cracking-Resistant Tape
Surface Compatibility
Polyethylene (PE)

Description

Surface Protection Tape, Tape Color Cream, Tape Brand Caplugs, Brand and Series Caplugs BT100-SH Series, Imperial Tape Length 10 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 10 yd, Tape Backing Material Rubber Film, Tape Adhesive Material Acrylic, Series BT100 SH, Tape Type Surface Protection Tape, Tape Sub-Type Cracking-Resistant Tape, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Metric Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.