Zoro Homepage

SurfaceProtectionTape, Tan, 10ydL, 4inW

  • Mfr # SH-58230

  • Zoro # G914793729


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Cream
Tape Backing Material
Rubber
Series
BT100 SH
Tape Sub-Type
Cracking-Resistant Tape
Tape Resistance Properties
Crack-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-58230
Zoro #
G914793729
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
4 in
Imperial Tape Length
10 yd

Details

Item
Rubber Blasting Tape
Tape Color
Cream
Tape Backing Material
Rubber
Series
BT100 SH
Tape Sub-Type
Cracking-Resistant Tape
Tape Resistance Properties
Crack-Resistant
Liner Material
Paper
Product Form
Continuous Roll
Tape Type
Surface Protection Tape
Tape Adhesive Material
Acrylic
Common Industry
Aerospace, Automotive, Assembly and Manufacturing
Tape Brand
Caplugs
Surface Compatibility
Polyethylene (PE)

Description

Surface Protection Tape, Tape Color Cream, Tape Brand Caplugs, Brand and Series Caplugs BT100-SH Series, Imperial Tape Length 10 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 10 yd, Tape Backing Material Rubber Film, Tape Adhesive Material Acrylic, Series BT100 SH, Tape Type Surface Protection Tape, Tape Sub-Type Cracking-Resistant Tape, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Metric Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.