Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW-03-050 PE-LD01 ORG002 MICRO

  • Mfr # SW-03-050 - MICRO COIL

  • Zoro # G314868942


product price: $48.99
/ea

Key Features

Material
LDPE
Thickness
0.05 in
Color
Orange
Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
For Maximum Outside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-03-050 - MICRO COIL
Zoro #
G314868942
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.05 in
For Maximum Outside Diameter
3/8 in
For Minimum Outside Diameter
1/4 in
Coil Length
140 ft

Details

Item
Standard Duty Sleeve
Material
LDPE
Color
Orange
Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
Duty Rating
Standard Duty
Series
SWUV
Reusable
Yes

Description

Standard Duty Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.