Zoro Homepage

SW-03 PE-LD01 ORG002 MICRO

  • Mfr # SW-03 - MICRO COIL

  • Zoro # G814868954


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Material
LDPE
Color
Orange
Thickness
0.07 in
Series
SW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-03 - MICRO COIL
Zoro #
G814868954
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Coil Length
140 ft
For Maximum Outside Diameter
3/8 in
For Minimum Outside Diameter
1/4 in

Details

Item
Standard Duty Sleeve
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Material
LDPE
Color
Orange
Series
SW
Duty Rating
Standard Duty

Description

Standard Duty Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.