SW-04 PE-LD01 GRN002 MICRO
Mfr # SW-04 - MICRO COIL
Zoro # G514868964
product price: $81.85
/ea
Free Shipping & Returns
Key Features
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Color
Green
Material
LDPE
Thickness
0.07 in
Series
SW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-04 - MICRO COIL
Zoro #
G514868964
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.07 in
For Maximum Outside Diameter
3/4 in
Coil Length
120 ft
For Minimum Outside Diameter
3/8 in
Details
Item
Standard Duty Sleeve
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Color
Green
Material
LDPE
Series
SW
Duty Rating
Standard Duty
Description
Standard Duty Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.