Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW-05 PE-LD01 BLU002 MICRO

  • Mfr # SW-05 - MICRO COIL

  • Zoro # G714868948


product price: $74.99
/ea

Key Features

Material
LDPE
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Thickness
0.07 in
Color
Blue
For Minimum Outside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-05 - MICRO COIL
Zoro #
G714868948
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
For Minimum Outside Diameter
1/2 in
Coil Length
110 ft
For Maximum Outside Diameter
1 in

Details

Item
Standard Duty Sleeve
Material
LDPE
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Color
Blue
Duty Rating
Standard Duty
Series
SW

Description

Standard Duty Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.