SW-050-66 PE-LD01 WHT002 MICRO
Mfr # SW-050-66 - MICRO COIL
Zoro # G114868999
product price: $70.85
/eaKey Features
Material
LDPE
Thickness
0.08 in
Features
Eliminates the High Cost and Time - Consuming Labor Associated with Traditional Protective Wrappings Like Paper, Cardboard, Styrofoam or Wood
Color
White
Series
SW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-050-66 - MICRO COIL
Zoro #
G114868999
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.08 in
For Maximum Outside Diameter
1/2 in
Coil Length
80 ft
Details
Item
Heavy Duty Sleeve
Material
LDPE
Features
Eliminates the High Cost and Time - Consuming Labor Associated with Traditional Protective Wrappings Like Paper, Cardboard, Styrofoam or Wood
Color
White
Series
SW
Duty Rating
Heavy Duty
Description
Heavy Duty Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.