Zoro Homepage

SW-075-66 PE-LD01 ORG002 MICRO

  • Mfr # SW-075-66 - MICRO COIL

  • Zoro # G414869009


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Thickness
0.08 in
Material
LDPE
Color
Orange
Features
Eliminates the High Cost and Time - Consuming Labor Associated with Traditional Protective Wrappings Like Paper, Cardboard, Styrofoam or Wood
For Maximum Outside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-075-66 - MICRO COIL
Zoro #
G414869009
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in
For Maximum Outside Diameter
3/4 in
Coil Length
60 ft

Details

Material
LDPE
Item
Heavy Duty Sleeve
Color
Orange
Features
Eliminates the High Cost and Time - Consuming Labor Associated with Traditional Protective Wrappings Like Paper, Cardboard, Styrofoam or Wood
Series
SW
Duty Rating
Heavy Duty

Description

Heavy Duty Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.