Zoro Homepage

SW-10-050 PE-LD01 RED002 MICRO

  • Mfr # SW-10-050 - MICRO COIL

  • Zoro # G314868867


product price: $39.85
/ea

Key Features

Color
Red
Material
LDPE
Thickness
0.05 in
Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
For Maximum Outside Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-10-050 - MICRO COIL
Zoro #
G314868867
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.05 in
For Maximum Outside Diameter
1 1/2 in
Coil Length
68 ft
For Minimum Outside Diameter
1 in

Details

Color
Red
Material
LDPE
Item
Universal Sleeve
Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
Series
SWUV
Reusable
Yes

Description

Universal Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.