Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW-125-66 PE-LD01 GRN002 MICRO

  • Mfr # SW-125-66 - MICRO COIL

  • Zoro # G014868921


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Features
Eliminates the High Cost and Time - Consuming Labor Associated with Traditional Protective Wrappings Like Paper, Cardboard, Styrofoam or Wood
Material
LDPE
Thickness
0.08 in
Color
Green
Coil Length
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-125-66 - MICRO COIL
Zoro #
G014868921
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in
Coil Length
40 ft
For Maximum Outside Diameter
1 1/4 in

Details

Features
Eliminates the High Cost and Time - Consuming Labor Associated with Traditional Protective Wrappings Like Paper, Cardboard, Styrofoam or Wood
Item
Heavy Duty Sleeve
Material
LDPE
Color
Green
Duty Rating
Heavy Duty
Series
SW

Description

Heavy Duty Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.