Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW-15 PE-LD01 BLK002 MICRO

  • Mfr # SW-15 - MICRO COIL

  • Zoro # G814868947


product price: $71.75
/ea

Key Features

Color
Black
Material
LDPE
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Thickness
0.07 in
Coil Length
36 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-15 - MICRO COIL
Zoro #
G814868947
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Coil Length
36 ft
For Maximum Outside Diameter
2 in
For Minimum Outside Diameter
1 1/2 in

Details

Color
Black
Item
Standard Duty Sleeve
Material
LDPE
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Duty Rating
Standard Duty
Series
SW

Description

Standard Duty Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.