SW-20-050 PE-LD01 WHT002 MICRO
Mfr # SW-20-050 - MICRO COIL
Zoro # G214868950
product price: $39.89
/eaKey Features
Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
Thickness
0.05 in
Material
LDPE
Color
White
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-20-050 - MICRO COIL
Zoro #
G214868950
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.05 in
For Minimum Outside Diameter
2 in
For Maximum Outside Diameter
2 1/2 in
Coil Length
32 ft
Details
Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
Item
Universal Sleeve
Material
LDPE
Color
White
Reusable
Yes
Series
SWUV
Description
Universal Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.