Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW-25 PE-LD01 YEL002 MICRO

  • Mfr # SW-25 - MICRO COIL

  • Zoro # G614868871


product price: $68.79
/ea

Key Features

Material
LDPE
Thickness
0.07 in
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Color
Yellow
For Minimum Outside Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-25 - MICRO COIL
Zoro #
G614868871
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
For Minimum Outside Diameter
2 1/2 in
Coil Length
24 ft
For Maximum Outside Diameter
3 in

Details

Material
LDPE
Item
Standard Duty Sleeve
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Color
Yellow
Duty Rating
Standard Duty
Series
SW

Description

Standard Duty Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.