SW-250-66 PE-LD01 RED002 MICRO
Mfr # SW-250-66 - MICRO COIL
Zoro # G114868920
product price: $72.15
/eaKey Features
Features
Eliminates the High Cost and Time - Consuming Labor Associated with Traditional Protective Wrappings Like Paper, Cardboard, Styrofoam or Wood
Thickness
0.08 in
Material
LDPE
Color
Red
Duty Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-250-66 - MICRO COIL
Zoro #
G114868920
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.08 in
Coil Length
20 ft
For Maximum Outside Diameter
2 1/2 in
Details
Features
Eliminates the High Cost and Time - Consuming Labor Associated with Traditional Protective Wrappings Like Paper, Cardboard, Styrofoam or Wood
Item
Heavy Duty Sleeve
Material
LDPE
Color
Red
Duty Rating
Heavy Duty
Series
SW
Description
Heavy Duty Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.