Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW-40 PE-LD01 ORG002 MICRO

  • Mfr # SW-40 - MICRO COIL

  • Zoro # G314869000


product price: $58.39
/ea

Key Features

Material
LDPE
Color
Orange
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Thickness
0.07 in
For Maximum Outside Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-40 - MICRO COIL
Zoro #
G314869000
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
For Maximum Outside Diameter
5 in
Coil Length
14 ft
For Minimum Outside Diameter
4 in

Details

Material
LDPE
Item
Standard Duty Sleeve
Color
Orange
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Series
SW
Duty Rating
Standard Duty

Description

Standard Duty Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.