Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW-400-22 PE-LD01 BLU002 MICRO

  • Mfr # SW-400-22 - MICRO COIL

  • Zoro # G914869011


product price: $72.29
/ea

Key Features

Color
Blue
Features
Ideal for Irregular - Shaped Parts, it Stretches Easily to Twice its Diameter, while its Elastic Properties Allow it to Pull Tightly Around the Smaller Sections
Material
LDPE
Thickness
0.06 in
For Maximum Outside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-400-22 - MICRO COIL
Zoro #
G914869011
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.06 in
For Maximum Outside Diameter
8 in
For Minimum Outside Diameter
4 in
Coil Length
24 ft

Details

Color
Blue
Features
Ideal for Irregular - Shaped Parts, it Stretches Easily to Twice its Diameter, while its Elastic Properties Allow it to Pull Tightly Around the Smaller Sections
Material
LDPE
Item
Light Duty Sleeve
Series
SW
Duty Rating
Light Duty

Description

Light Duty Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.