Zoro Homepage

SW-50-050 PE-LD01 NAT001 MINI, 50PK

  • Mfr # SW-50-050 MINI

  • Zoro # G010459505


product price: $30.45
/pk 50, $0.61/ea

Key Features

Color
Natural Color
Material
01-LPE Low Density Polyethylen
Length
50 ft
Service Temperature
-94 to 175°F
Fits Outside Dia.
5 to 6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-50-050 MINI
Zoro #
G010459505
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Fits Outside Dia.
5 to 6-1/4 in

Details

Item
Sleeve-Web
Color
Natural Color
Material
01-LPE Low Density Polyethylen
Service Temperature
-94 to 175°F

Description

Caplugs Universal Sleeve-Web is our most economical and versatile protective netting yet. This netting easily expands to hug various sizes while still providing durable protection against scratches and impact. With multiple sizes available, Universal Sleeve-Web is ideal for just about any packaging solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.