Zoro Homepage

SW-50 PE-LD01 NAT001 MICRO

  • Mfr # SW-50 - MICRO COIL

  • Zoro # G014869041


product price: $41.85
/ea

Key Features

Color
Natural
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Thickness
0.07 in
Material
LDPE
Duty Rating
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-50 - MICRO COIL
Zoro #
G014869041
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Coil Length
10 ft
For Minimum Outside Diameter
5 in
For Maximum Outside Diameter
6 1/4 in

Details

Color
Natural
Features
Provides Low - Cost Protection Against Physical Damage to Exterior Surfaces of Machined, Ground, Polished, Plated, Coated or Threaded Cylindrical Parts
Item
Standard Duty Sleeve
Material
LDPE
Duty Rating
Standard Duty
Series
SW

Description

Standard Duty Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.