Zoro Homepage

SW-600-22 PE-LD01 NAT001 MICRO

  • Mfr # SW-600-22 - MICRO COIL

  • Zoro # G514869084


product price: $54.39
/ea

Key Features

Thickness
0.06 in
Features
Ideal for Irregular - Shaped Parts, it Stretches Easily to Twice its Diameter, while its Elastic Properties Allow it to Pull Tightly Around the Smaller Sections
Material
LDPE
Color
Natural
Series
SW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-600-22 - MICRO COIL
Zoro #
G514869084
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.06 in
For Minimum Outside Diameter
6 in
For Maximum Outside Diameter
12 in
Coil Length
8 ft

Details

Features
Ideal for Irregular - Shaped Parts, it Stretches Easily to Twice its Diameter, while its Elastic Properties Allow it to Pull Tightly Around the Smaller Sections
Item
Light Duty Sleeve
Material
LDPE
Color
Natural
Series
SW
Duty Rating
Light Duty

Description

Light Duty Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.